ROEBUCK 886478 NON WOVEN HANDY ROLL 115 X 10 M REG
Non Woven roll
See technical informationSee documentsReferences
Roebuck:886478
Rubix:222A5123
EAN:3660338399015

Documents
Product details : ROEBUCK 886478 NON WOVEN HANDY ROLL 115 X 10 M REG
Thanks to 100% impregnation, the abrasive grain is not only on the surface but also inside the cloth. Universal use.
Medium Non Woven roll
Strengths
Flexible open mesh construction resists clogging, conforms to curves, contours and tight spaces easily. Waterproof and washable.
Applications
Metals, wood, composite and plastics
Technical specifications
Attributes
| Length | 10000 mm |
|---|---|
| Width | 115 mm |
| Material | polyamide |
| Grain | 240 |
Show UNSPSC/ECL@SS
£ 50.74 excl. VAT
/ Each
£ 60.89 incl. VAT
- In stock: Next day delivery
