Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 80G 174089
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 80G 174089
Roller - paper and texture PS 30 D
References
klingspor:
174089
rubix:
2008914
ean:
4014855049066
Technical specifications
Length
50000
mm
Width
115
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 50M 80G 174089
Technical specifications
Attributes
Length
50000
mm
Width
115
mm
Grain
80
Material
Paper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.08
excl. VAT
/
Each
£
33.70
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
KLINGSPOR 244612 PS22 ROLLS 115MM X 50M, P60
PFERD PR 0925 A 80 42810808 POLIROLL CARTRIDGE ROLL PR 9 X 25MM P80
KLINGSPOR 3774 EMERY CLOTH ROLL 25MM X 50M 120 GRIT
KLINGSPOR 3982P1 KL 361 JF ABRASIVE ROLL P120 150 X 50MTR
PFERD 42810848 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P80
NORTON 100MMX10M MED ROLL 63642557499
KLINGSPOR 4226 ALU OXIDE ROLLS P240 50MM X 25M
NORTON 63642531854 A/O ROLL 100MMX50M R222 100G
NORTON 63642548949 NON WOVEN ROLL 115X 10M MAROON VERY FINE A
NORTON 66261018300 4X30FT F2401 TRIMMED ROLL
KLINGSPOR 182418 PS30D ABRASIVE PAPER ROLL 115MM X 50M P240 FINE
PFERD 42810850 POLIROLL CARTIDGE ROLL PR 9 X 25MM CO-COOL P120
PFERD 45016540 ROLL FOR ABRASIVE BAND SBR-P 115 A100
NORTON 66261018308 ROLLS TRIMMED CLEAN & BLEND-127X9.144M#VFINE
3M 7611 SCOTCH-BRITE CLEAN AND FINISH ROLL CF-RL 100MMX10M S UFN