References
Knipex:97 43 200 A
Rubix:80054533
EAN:4003773071587






Product details : KNIPEX 9743200A CRIMP SYSTEM PLIERS 200MM
pliers without crimping dies, without case For solder-free electrical connections. Almost parallel crimping die movement. Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force due to lever action for fatigue-reduced operation. Ergonomically designed handles. Wide range of different crimp profiles for nearly all common crimp connections (see Art. No. 97 49..). Further special profiles on request. Different locators for precise positioning of the connectors. Chrome vanadium electric steel in special quality, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 200x95x20 mm |
|---|---|
| Logistic Weight | 574 g |
| Length | 200 mm |
| Weight | 574 g |
Show UNSPSC/ECL@SS
£ 112.35 excl. VAT
/ Each
£ 134.82 incl. VAT
- Delivery usually within ( 14 ) days