CEMBRE CRIMPING TOOLHT131-C

Hydraulic Crimping Tool

See technical informationSee documents

References

Cembre:HT131-C
Rubix:271510
brand logo

Documents

Product details : CEMBRE CRIMPING TOOLHT131-C


Two stage hydraulic tool, lightweight, compact and ideal for working in confined spaces.HT 51 develops a crimping force of 6 tons for installing electrical connectors on copper cables up to 500 MCM.Spring loaded handles allow the operator to advance the dies with one hand, leaving the other free to position the connector. For ease of operation and comfort of the operator, the tool head rotates 180 degrees.The built-in safety valve will by-pass the oil supply when the maximum pressure is reached, and a pressure releasing system can easily be operated at any stage of the compression.

Technical specifications


Attributes
  • Usually arrives within 14 working days