References
Draper:70833
Rubix:382A6240
Manufacturer :70833
EAN:5010559708338




Technical specifications
| Length | 240 mm |
|---|---|
| Material | aluminium (steel trigger) |
| Type | hacksaw |
Product details : DRAPER 70833 AIR BODY SAW SOFT GRIP
This air body saw is manufactured from quality aluminium with a steel trigger. It is designed to make light work of silencers, exhausts and car body repairs. For user comfort there is a soft grip handle, and it is fitted with a safety trigger to prevent accidental start. Included is an adjustable work guard to control the depth of cut. Able to perform straight or scroll cuts on mild steel, it comes supplied with two saw blades.
Technical specifications
Attributes
| Length | 240 mm |
|---|---|
| Material | aluminium (steel trigger) |
| Type | hacksaw |
| Teeth | 24 mm |
| Blade diameter | 10 mm |
| Cutting capacity | 1.2 mm |
Show UNSPSC/ECL@SS
£ 38.42 excl. VAT
/ Each
£ 46.10 incl. VAT
- Delivery usually within ( 7 ) days