Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
SPEAR & JACKSON PREDATOR X WOOD SAW
SPEAR & JACKSON PREDATOR X WOOD SAW
Woodsaw
References
spear & jackson:
B98X
rubix:
1316257
Technical specifications
Length
559
mm
Material
Hardened and Tempered Carbon Steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPEAR & JACKSON PREDATOR X WOOD SAW
A fast cutting saw for use along and across the grain.
Strengths
Fleam tooth configuration cuts on both forward and reverse stroke
Rigid blade minimises whip and vibration
Ideal for cutting timber, hardwood, chipboard, and MDF
Comfortable ergonomic handle incorporating 45/90° angle guide
Technical specifications
Attributes
Length
559
mm
Material
Hardened and Tempered Carbon Steel
Teeth
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.62
excl. VAT
/
Each
£
16.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
IRWIN XPERT HACKSAW FINE 22 INCH 10TPI
IRWIN JACK EXPERT TENON SAW 12 INCH
"STANLEY STHT1-20352 HANDSAW 22"" 8TPI"
STANLEY 2-15-289 JET-CUT 22INCH SAW 7TPI
SPEAR & JACKSON PREDATOR SECOND FIX WOOD SAW
"STANLEY STHT20372-1 SHARPCUT GEN 2 22"" / 550MM 11TPI HAND SAW"
IRWIN XPERT HACKSAW UNIVERSAL 8TPI 22 INCH
BAHCO PC-22-INS INSULATION SAW
ROEBUCK HANDSAW LENGTH 500MM 863336
STANLEY PVC AND PLASTIC SAW 2-17-206
GEDORE 406 HOBBY SAW
IRWIN JUNIOR HACKSAW
STANLEY STHT20371-1 SHARPCUT GEN 2 20IN / 500MM 11TPI HAND SAW
BAHCO PC-12-TEN TENON SAW PROFCUT
IRWIN JACK HAND SAW 990 FINE CUT 9T/10P