Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
ROEBUCK PROF CIRCLIP PLIER INT BENT 12-25MM TYPE J11 016711EU
ROEBUCK PROF CIRCLIP PLIER INT BENT 12-25MM TYPE J11 016711EU
Professional Circlip Pliers
References
roebuck:
4971476
rubix:
2521458
ean:
3660338340994
Technical specifications
Length
135
mm
Product details
Technical specifications
Product details : ROEBUCK PROF CIRCLIP PLIER INT BENT 12-25MM TYPE J11 016711EU
For inserting or removing circlips.
Technical specifications
Attributes
Length
135
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.77
excl. VAT
/
Each
£
6.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 4611G4 GRIP RETAINING RING PLIERS 180MM
BAHCO 2800-225 CIRCLIP PLIER
170MM BENT EXT. CIRCLIP PLIERS
ROEBUCK EXTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 19-60MM 847030
KNIPEX 4621A31SB CIRCLIP PLIERS 20MM
KNIPEX 4631A42 CIRCLIP PLIERS 310MM
KNIPEX 4911A3 CIRCLIP PLIERS 225MM
FACOM 177A.32 STRAIGHT NOSE CIRCLIP PLIER
KNIPEX 4821J01 CIRCLIP PLIERS 130MM
GEDORE RED R27704100 J3 STRAIGHT INTERNAL CIRCLIP PLIERS
FACOM INT CIRCLIP PLIERS 499.32
FACOM CIRCLIP PLIER 479.32
KNIPEX 4413J3 CIRCLIP PLIERS 225MM
FACOM 167A.13 45 DEGREES ANGLED NOSE OUTSIDE CIRCLIP PLIERS 10-25
FACOM CIRCLIP PLIERS 469