Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
ROEBUCK CIRCLIP PLIERS INTERNAL BENT 8-13MM TYPE J01 016739EU
ROEBUCK CIRCLIP PLIERS INTERNAL BENT 8-13MM TYPE J01 016739EU
Professional Circlip Pliers
References
roebuck:
4971489
rubix:
2521457
ean:
3660338341038
Product details
Technical specifications
Product details : ROEBUCK CIRCLIP PLIERS INTERNAL BENT 8-13MM TYPE J01 016739EU
For inserting or removing circlips.
Technical specifications
Attributes
Min. diameter
8
mm
Max diameter
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.40
excl. VAT
/
Each
£
14.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KNIPEX 4421J31 CIRCLIP PLIERS 215MM
KNIPEX 4431J42 CIRCLIP PLIERS 310MM
GEDORE 8000 J21 INTERNAL BENT CIRCLIP PLIER 6704480
KNIPEX 4941A11 CIRCLIP PLIERS 130MM
KNIPEX 4921A01 CIRCLIP PLIERS 130MM
ROEBUCK EXTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 19-60MM 847026
KNIPEX 4431J02 CIRCLIP PLIERS 140MM
STAHLWILLE EXT CIRCLIP PLIERS 65456002
FACOM 179A.18SLS INTERNAL CIRCLIP PLIER 19-60MM - SAFETY LOCK SYSTEM
KNIPEX 4611G2 GRIP RETAINING RING PLIERS 140MM
KNIPEX 4429J61 SPARE TIPS FOR 4410 J61
6703830 252-400MM INT CIRCLIP PLIER
KNIPEX 4821J11 CIRCLIP PLIERS 130MM
KNIPEX 4821J31 CIRCLIP PLIERS 210MM
KNIPEX 4421J11 CIRCLIP PLIERS 130MM