Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Plugs
Plug
R-RBP-M12/75W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK25
R-RBP-M12/75W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK25
Projecting bolt
References
rawlplug:
44-665
rubix:
2518721
manufacturer :
R-RBP-M12/75W
Technical specifications
Drill bit diameter
20
mm
Length
170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : R-RBP-M12/75W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK25
Typical Applications - Roller shutter doors - Fire doors - Steelwork - Security grills - Machinery - Pipework/duct work supports
Technical specifications
Attributes
Drill bit diameter
20
mm
Length
170
mm
Min drilling depth
80
mm
Threading diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
161.16
excl. VAT
/
Each
£
193.39
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
4.5 X 30 NYLON PLASTERBOARD FIXING PACK OF 100
R-RBL-M10/25W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M10X90 MM PK50
SCHNEIDER ELECTRIC 1090600 TPA-1 PLUG STD YELLOW PACK OF 100
4.5 X 50 METAL PLASTERBOARD FIXING PACK OF 100
R-RBL-M12/25W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M12X105 M PK25
R-RBP-M12/15W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK25
RONBAR PWPB PLASTIC WALL PLUG BROWN BOX OF 100
RAWLPLUG UNO TUB FKT-FMSC520 160 RED 100 BROWN + SCREWS
ARMEG SBC111PLUGX10 111MM PLUGS - PACK OF 10 (DIA)111 MM
R-RBP-M08/25W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50
R-RBL-M06/10W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M06X55 MM PK50
R-RBL-M06/25W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M06X70 MM PK50
SCHNEIDER ELECTRIC 1090720 TPA2 CARTON 25000 RED PACK OF 100
10 X 50 NYLON WALL PLUGS PACK OF 50
RAWLPLUG 67231 PLASTIC PLUG UNCARDED BROWN 10G - 14G PACK OF 100