Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Plugs
Plug
ARMEG SBC111PLUGX10 111MM PLUGS - PACK OF 10 (DIA)111 MM
ARMEG SBC111PLUGX10 111MM PLUGS - PACK OF 10 (DIA)111 MM
Board Cutters
References
armeg:
SBC111PLUGX10
rubix:
234A9418
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMEG SBC111PLUGX10 111MM PLUGS - PACK OF 10 (DIA)111 MM
111mm Plugs - Pack Of 10 (Dia)111 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.90
excl. VAT
/
Each
£
35.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
4.5 X 35 METAL PLASTERBOARD FIXING PACK OF 100
R-RBP-M06/25W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50
RONBAR PWPR PLASTIC WALL PLUG RED BOX OF 100
ARMEG RPSBC111PLUG SBC PLASTIC PLUGS (DIA)111 MM
R-RBP-M08/25W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50
SCHNEIDER 1003003 RED WALL PLUG PK100
R-RBP-M08/10W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50
6 X 38 NYLON UNIVERSAL PLUG PACK OF 200
RAWLPLUG 67231 PLASTIC PLUG UNCARDED BROWN 10G - 14G PACK OF 100
ENGEX ACCESSORIES GX04001 YELLOW WALL PLUG PACK OF 100
R-RBL-M08/25W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M08X80 MM PK50
R-RBP-M12/15W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK25
R-RBL-M12/25W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M12X105 M PK25
R-RBP-M10/15W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50
RAWLPLUG R-OLD-RED-100-C PLASTIC PLUG CARDED RED 6MM PACK OF 100