R-RBL-M06/10W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M06X55 MM PK50


Loose bolt type

References
rawlplug:R-RBL-M06/10W
rubix:2518692
ean:5906675283210
brand logo
brand logo
Technical specifications
Drill bit diameter12 mm
Length55 mm
See all Specifications

Product details : R-RBL-M06/10W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M06X55 MM PK50


World’s most popular expanding shield anchor. Easy to use with good load carrying capacity. Ideal general purpose anchor bolt with excellent tolerance to variation in hole size. The collapsible ferrule ensures positive clamping force is transmitted to the fixture.

Typical Applications
- Roller shutter doors
- Fire doors
- Steelwork
- Security grills
- Machinery
- Pipework/duct work supports

Technical specifications


Attributes
Drill bit diameter12 mm
Length55 mm
Min drilling depth45 mm
Threading diameter6 mm
Show UNSPSC/ECL@SS
£ 79.30 excl. VAT
/ Each
£ 95.16 incl. VAT
  • Usually arrives within 14 working days