Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Plugs
Plug
R-RBP-M10/30W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50
R-RBP-M10/30W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50
Projecting bolt
References
rawlplug:
44-610
rubix:
2518717
manufacturer :
R-RBP-M10/30W
Technical specifications
Drill bit diameter
16
mm
Length
105
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : R-RBP-M10/30W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50
Typical Applications - Roller shutter doors - Fire doors - Steelwork - Security grills - Machinery - Pipework/duct work supports
Technical specifications
Attributes
Drill bit diameter
16
mm
Length
105
mm
Min drilling depth
60
mm
Threading diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
204.54
excl. VAT
/
Each
£
245.45
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
R-RBL-M16/15W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M16X135 M PK10
ENGEX ACCESSORIES GX04001 YELLOW WALL PLUG PACK OF 100
RAWLPLUG 67231 PLASTIC PLUG UNCARDED BROWN 10G - 14G PACK OF 100
RAWLPLUG WEDGE ANCHOR R-DCA-06-25 M6 PACK OF 100
R-RBP-M16/35W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK10
ARMEG RPSBC111PLUG SBC PLASTIC PLUGS (DIA)111 MM
R-RBL-M08/10W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M08X65 MM PK50
R-RBL-M06/40W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M06X85 MM PK50
6 X 38 NYLON UNIVERSAL PLUG PACK OF 200
8 X 40 NYLON WALL PLUGS PACK OF 100
6 X 30 NYLON WALL PLUGS PACK OF 100
10 X 50 NYLON WALL PLUGS PACK OF 50
RAWLPLUG R-DCA-10-40 R-DCA DROP-IN ANCHOR M10X40 MM PK50
SCHNEIDER 1003003 RED WALL PLUG PK100
4.5 X 35 METAL PLASTERBOARD FIXING PACK OF 100