ATHH.D - Wooden handle screwdriver for POZIDRIV® cross-headed screws - 6-point blade
Imprint | Pozidriv |
---|---|
Imprint size | 5 mm |
Blade length | 100 mm |
Logistic Weight | 60 g |
---|---|
Packaged dimensions (D x W x H) | 205x25x25 mm |
Package weight | 60 g |
Imprint | Pozidriv |
Imprint size | 5 mm |
Blade length | 100 mm |
Length | 200 mm |
Finishing | Polished |
Diameter | 25 mm |
Weight | 60 g |
Usually arrives within 14 working days