References
Bahco:BE-8600I
Rubix:218A7838
EAN:7314150270378

Product details : BAHCO BE-8600I SCREWDRIVER ERGO PH0X60 INOX
Screwdriver developed according to the scientific ERGO™ process. Screwdriver for Phillips screws. Handle: three-component grip, for maximum user comfort and torque transmission. Indelible colour code at both ends of the handle for easy selection of the correct screwdriver. Blade: stainless steel, prevents the formation of rust, which can occur when using non-stainless-steel tools on stainless steel. ISO 8764 / DIN 5260.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | phillips (ph) |
| Imprint size | ph0 |
| Blade length | 60 mm |
| Length | 182 mm |
Show UNSPSC/ECL@SS
£ 9.55 excl. VAT
/ Each
£ 11.46 incl. VAT
- Delivery usually within ( 14 ) days
