WERA 118180 2067 SCREWDRIVER HF TX4/40 K'FORM MICRO
2067 TORX® HF Screwdriver with Holding Function
See technical informationSee documentsReferences
Wera:05118180001
Rubix:2576690
Manufacturer :05118180001
EAN:4013288108623






Documents
Product details : WERA 118180 2067 SCREWDRIVER HF TX4/40 K'FORM MICRO
High quality Wera Micro nutsetter set for precision mechanical work. Comes with practical holding function: the wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screw on the tool. Rapid twisting is possible by fixing the hand on the twist cap and using the fast-turning zone just below it. This makes time-consuming grip adjustments unnecessary. Power zone with integrated soft zones ensure the transfer of higher tightening and loosening torque. Precision zone for the right angle for adjustment work. The Wera black point tip offers high corrosion protection and an exact fit. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool.
Strengths
Kraftform Micro TORX® HF screwdriver with holding function for recessed TORX® screws
Multi-component Kraftform Micro handle with anti-roll feature and swivel cap
The wera black point tip offers an exact fit and optimum corrosion protection
Holding function for TORX® screws, chrome-plated
Multi-component Kraftform Micro handle with anti-roll feature and swivel cap
The wera black point tip offers an exact fit and optimum corrosion protection
Holding function for TORX® screws, chrome-plated
Applications
Electronic
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tx4 |
| Blade length | 40 mm |
| Length | 137 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.41 excl. VAT
/ Each
£ 7.69 incl. VAT
- Delivery usually within ( 5 ) days