FACOM ATCL.1PB 15PC 1/4 HEX SCREWBIT PROTWIST S/DRIVER SET+BITS

PROTWIST RATCHET SCREWDRIVER

See technical information

References

Facom:ATCL.1PB
Rubix:243A9492
EAN:3662424105364
brand logo

Technical specifications

Imprintmultiple imprint
Imprint sizemulti
Blade length100 mm
See all Specifications

Product details : FACOM ATCL.1PB 15PC 1/4 HEX SCREWBIT PROTWIST S/DRIVER SET+BITS


  • FAST: Reversible ratchet for greater speed
  • COMPACT: Integrated ball screwdriver for difficult access
  • Ergonomic bi-material handle for comfortable, powerful screwing.
  • High-quality 45-tooth ratchet = screwing speed, precision, strength and longevity.
  • 3-position ring: screwing, unscrewing and locking (selectable with one hand).
  • Very low blade return torque.
  • 1/4" hex drive.
  • Plug can be used as a mini bit holder for hard-to-reach screwing.
  • Hollow handle for extra bit or screw storage.
  • Ergonomic bi-material handle for comfortable, powerful screwing.
  • Very low blade return torque.
  • Powerful magnetic adapter allows magnet to hold bit and screw.
  • Mini-bit holder for additional bits, thanks to magnetized central magazine housing.
  • Includes 2 chargers:
  • 1 magazine containing 7 screwdriver bits + 1 separate bit: for slotted screws 4 - 6.5; for Phillips® screws PH.1 - PH.2; for Pozidriv® screws PZ.1 - PZ.2; for hexagon socket screws 4 - 6).
  • 1 transparent magazine containing 7 Resistorx bits EXR.110 - EXR.115 - EXR.120 - EXR.125 - EXR.127 - EXR.130 - EXR.140.

Technical specifications


Attributes
Imprintmultiple imprint
Imprint sizemulti
Blade length100 mm
Length225 mm
£ 53.72 excl. VAT
/ Each
£ 64.46 incl. VAT
  • Delivery usually within ( 14 ) days