BAHCO BE-8020 SCREWDRIVER ERGO 0.5X3.0X60


Ergo Slotted Screwdriver

References
bahco:BE-8020
rubix:2518278
ean:7314150010639
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size0,5mm
Blade length60 mm
See all Specifications

Product details : BAHCO BE-8020 SCREWDRIVER ERGO 0.5X3.0X60


Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264.

Technical specifications


Attributes
Logistic Weight30 g
ImprintFlat
Imprint size0,5mm
Blade length60 mm
Length163 mm
FinishingChromed
Show UNSPSC/ECL@SS
£ 4.53 excl. VAT
/ Each
£ 5.44 incl. VAT
  • Usually arrives within 14 working days