References
Draper:81294
Rubix:155A1021
Manufacturer :81294






Technical specifications
| Imprint | hex / allen |
|---|---|
| Imprint size | 1.5–6 mm (metric); 1/16–1/4' (imperial) hex keys |
| Blade length | 150 mm |
Product details : DRAPER 81294 SOFT GRIP SCREWDRIVER HEX. KEY AND BIT SET 44PCS
Chrome vanadium satin chrome plated steel blades hardened and tempered with sand blasted tips. Soft grip handles with inserts.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 1.5–6 mm (metric); 1/16–1/4' (imperial) hex keys |
| Blade length | 150 mm |
| Length | 150 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 31.51 excl. VAT
/ Each
£ 37.81 incl. VAT
- Delivery usually within ( 7 ) days