Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BAHCO 6709PZ-2 SOCKET 1/4
BAHCO 6709PZ-2 SOCKET 1/4
Screwdriver Bahco
References
bahco:
6709PZ-2
rubix:
120A6922
ean:
7314151830748
Technical specifications
Imprint
Pozidriv
Imprint size
PZ2
Blade length
16
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 6709PZ-2 SOCKET 1/4
Technical specifications
Attributes
Logistic Weight
15
g
Imprint
Pozidriv
Imprint size
PZ2
Blade length
16
mm
Length
36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.14
excl. VAT
/
Each
£
9.77
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 611-5.5-100 SCREWDRIVER FLAT 5.5X100
FACOM ATX25X100 PRO-TWIST SCREWDRIVER TOR X 25 X 100 MM
WERA 026353 1267A FLAGDRIVER TX9/40 K'FORM+
GEDORE 2161 PZ 2 SCREWDRIVER
WERA 118007 2035 SCREWDRIVER 0.40/2.0/100 K'FORM MICRO
STANLEY 1-65-481 FATMAX SCREWDRIVER FLARED 4 X 125
WERA 110000 335 SCREWDRIVER SLOTTED 0.4/2.5/60 K'FORM+
FACOM POZIDRIVE SCREWDRIVER PZ3 X 150MM - SAFETY LOCK SYSTEM
FACOM ATF8X175ST PRO-TWIST SCREWDRIVER FLARED 8 X 175 MM STAINLESS
ROEBUCK TORX SCREWDRIVER SIZE T10 X 80MM 827098
WERA 003990 817 VDE SB
ROEBUCK WORKSHOP SCREWDRIVER 150 X 5MM PARALLEL TIP
GEDORE TOOL MODULE 1500 ES-K 1900
WERA 072017 2090/17 IMPACT DRIVER SET 5/16 DRIVE 90NM 17PC
FACOM SLOTTED BLADE DRIVER AEF.1.5X35