STANLEY 1-65-339 FATMAX SCREWDRIVER PZ4 X 200MM
Fatmax pozidriv screwdrivers
See technical informationReferences
Stanley:1-65-339
Rubix:1358946
EAN:3253561653391

Product details : STANLEY 1-65-339 FATMAX SCREWDRIVER PZ4 X 200MM
Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x40x316 mm |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz4 |
| Blade length | 200 mm |
| Length | 200 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.03 excl. VAT
/ Each
£ 18.04 incl. VAT
- Delivery usually within ( 7 ) days