"WERA 023360 454 HEX-PLUS HF HOLDING FUNCTION T-HANDLE 9/64"" X 150MM"

Screwdriver

See technical informationSee documents

References

Wera:05023360001
Rubix:218A6205
Manufacturer :05023360001
EAN:4013288208101
brand logo

Technical specifications

Imprinthex / allen
Imprint size9/64 in
Blade length150 mm
See all Specifications

Documents

Product details : "WERA 023360 454 HEX-PLUS HF HOLDING FUNCTION T-HANDLE 9/64"" X 150MM"


T-handle screwdriver: The ideal handle shape allows the transmission of particularly high tightening and loosening moments. The ergonomic shape of the handle fills the ball of the hand well, the fingers lie securely in the softly rounded recessed grips. The whole hand comes into contact with the handle and friction losses between hand and handle are avoided. With holding function to hold the hexagonal socket screw securely on the tool. Special surface treatment for high corrosion protection and optimal fitting accuracy in the screw.

Strengths

•T-handle screwdriver for the transmission of particularly high tightening and loosening torque
Ergonomic 2-component handle with finger handle recesses and pleasant surface feel for very high power transmission and
Fatigue-free working
With additional short arm for the transmission of extremely high torques due to the leverage of the long arm
With holding function (HF) on the long arm to securely hold the screw on the tool
Take it easy tool finder: colour coding according to profile and size

Technical specifications


Attributes
Imprinthex / allen
Imprint size9/64 in
Blade length150 mm
Length187 mm
£ 8.11 excl. VAT
/ Each
£ 9.73 incl. VAT
  • Delivery usually within ( 5 ) days