Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRIT EXP S/DRIVER BOLSTER PH4X200
BRIT EXP S/DRIVER BOLSTER PH4X200
Screwdriver Expert
References
expert:
E160303
rubix:
2014207
ean:
3258951603031
Technical specifications
Imprint
Phillips
Imprint size
PH 4
Blade length
200
mm
See all Specifications
Product details
Technical specifications
Product details : BRIT EXP S/DRIVER BOLSTER PH4X200
Technical specifications
Attributes
Imprint
Phillips
Imprint size
PH 4
Blade length
200
mm
Length
316
mm
Finishing
Steel/Chrome
Weight
254
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.03
excl. VAT
/
Each
£
14.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 028015 367 SCREWDRIVER TORX TX30/115 K'FORM+
WERA 032032 3355 SCREWDRIVER PZ2/100 K'FORM STAINLESS
BRITOOL EXPERT SCREWDRIVER PZ2X125
FACOM SCREWDRIVER AP.2X125
BAHCO BE-8010 SCREWDRIVER ERGO 0.4X2.5X60
STANLEY FATMAX SCREWDRIVER PZ2 X 125MM
STANLEY 0-65-098 FATMAX SCREWDRIVER FLARED 5.5 X 100MM
ROEBUCK WORKSHOP SCREWDRIVER 200 X 8MM FLARED TIP
FACOM ATF8X200 PRO-TWIST SCREWDRIVER FLARED 8 X 200 MM
GEDORE TORX DRIVER TX10 2163 BTX T10
WERA 018268 932A CHISELDRIVER 1.6/9.0/150 K'FORM+
WERA 051510 K'FORM KOMPAKT 27 SET 1 PH/PZ/TX/SL 7PC
WERA 118186 2067 SCREWDRIVER HF TX10/60 K'FORM MICRO
BAHCO BE-8610L SCREWDRIVER ERGO PH1X200
STANLEY FATMAX SCREWDRIVER 0-65-016 4 X 100MM