STANLEY 0-65-017 FATMAX SCREWDRIVER PARALLEL 4 X 100
Fatmax parallel screwdrivers
See technical informationReferences
Stanley:0-65-017
Rubix:1358920
EAN:3253560650179

Product details : STANLEY 0-65-017 FATMAX SCREWDRIVER PARALLEL 4 X 100
Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 27x27x267 mm |
|---|---|
| Imprint | flat |
| Imprint size | 4 |
| Blade length | 100 mm |
| Length | 150 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
- Usually arrives within 14 working days