References
Wera:05028002001
Rubix:2527197
EAN:4013288004192

Documents
Product details : WERA 028002 367 SCREWDRIVER TORX TX7/60 K'FORM+
Seriously high quality screwdrivers for working faster & easier. Special steel blades dramatically extend service life.
Strengths
Screwdriver for recessed TORX® screws
Multi-component kraftform handle for fast and ergonomic screwdriving
Take it easy tool finder:colour coding according to profile and size
Multi-component kraftform handle for fast and ergonomic screwdriving
Take it easy tool finder:colour coding according to profile and size
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | tx7 |
| Blade length | 60 mm |
| Length | 130 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.28 excl. VAT
/ Each
£ 6.34 incl. VAT
- In stock: Next day delivery