BAHCO 7409BH-8 SOCKET DRIVER L. 3/8 BALL HEX
Square Drive Ball Socket Driver
See technical informationReferences
Bahco:7409BH-8
Rubix:401A5512
EAN:7314153002105

Product details : BAHCO 7409BH-8 SOCKET DRIVER L. 3/8 BALL HEX
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Better access to fastener than standard hexagon thanks to ball end
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Better access to fastener than standard hexagon thanks to ball end
Standards: ISO 1174 and DIN 3120
Strengths
3/8" Square Drive Ball Socket Drivers for Hex Head Screw
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 8 mm |
| Blade length | 65.5 mm |
| Length | 95.5 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 12.82 excl. VAT
/ Each
£ 15.38 incl. VAT
- Delivery usually within ( 14 ) days
