References
Facom:ATWHH4X75
Rubix:210A6921
EAN:3662424097300

Product details : FACOM ATWHH4X75 PRO-TWIST SCREWDRIVER HE X 4 X 75 MM
Ergonomic PROTWIST® bimaterial handle for comfortable, powerful screwing.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 4 |
| Blade length | 75 mm |
| Length | 178 mm |
Show UNSPSC/ECL@SS
£ 5.48 excl. VAT
/ Each
£ 6.58 incl. VAT
- Delivery usually within ( 14 ) days
