ROEBUCK TX SCREWDRIVER SIZE T30 X 115MM 827102

TX screwdriver

See technical informationSee documents
References
Roebuck:827102
Rubix:209A7994
EAN:3660338046735
TORX Screwdriver Imprint size T 30
brand logo
Technical specifications
Imprinttorx profile
Imprint sizet 30
Blade length115 mm
See all Specifications
Documents

Product details : ROEBUCK TX SCREWDRIVER SIZE T30 X 115MM 827102


Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Ergonomic handle with flats.
Bi-material made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
 

Strengths

Ideal for high torques
brand logo

Technical specifications


Attributes
Imprinttorx profile
Imprint sizet 30
Blade length115 mm
Length115 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 7.45 excl. VAT
/ Each
£ 8.94 incl. VAT
  • In stock: Next day delivery