References
Bahco:6709F-6.5
Rubix:401A5477
EAN:7314150220397

Product details : BAHCO 6709F-6.5 SOCKET 1/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Socket Drivers for Slotted Head Screw
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Imprint | flat |
| Imprint size | 0,9x6,5 mm |
| Blade length | 16 mm |
| Length | 36 mm |
Show UNSPSC/ECL@SS
£ 7.07 excl. VAT
/ Each
£ 8.48 incl. VAT
- Delivery usually within ( 14 ) days
