References
Facom:ATWHH6X100
Rubix:210A6923
EAN:3662424097324

Product details : FACOM ATWHH6X100 PRO-TWIST SCREWDRIVER HE X 6 X 100 MM
Ergonomic PROTWIST® bimaterial handle for comfortable, powerful screwing.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 6 |
| Blade length | 100 mm |
| Length | 220 mm |
Show UNSPSC/ECL@SS
£ 6.30 excl. VAT
/ Each
£ 7.56 incl. VAT
- Delivery usually within ( 14 ) days
