FACOM ATWSH4X75 PRO-TWIST SCREWDRIVER HE X BALL END 4 X 75 MM
Protwist screwdriver
See technical informationReferences
Facom:ATWSH4X75
Rubix:210A6932
EAN:3662424099366

Product details : FACOM ATWSH4X75 PRO-TWIST SCREWDRIVER HE X BALL END 4 X 75 MM
The spherical head allows fast screwing up to an angle of 30°.
Ergonomic PROTWIST® bimaterial handle for comfortable and powerful screwing.
Ergonomic PROTWIST® bimaterial handle for comfortable and powerful screwing.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 4 |
| Blade length | 75 mm |
| Length | 178 mm |
Show UNSPSC/ECL@SS
£ 12.09 excl. VAT
/ Each
£ 14.51 incl. VAT
- Delivery usually within ( 14 ) days
