References
Draper:63672
Rubix:382A5164
Manufacturer :63672
EAN:5010559636723


Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | 1/4' hexagon; 5mm plain slot; no.1 pz type; 5/16' hexagon; 7mm plain slot; no.2 pz type |
| Blade length | 114 mm |
Product details : DRAPER 63672 MULTI-TIP SCREWDRIVER S/G
6 in 1 screwdriver with 114mm reversible 1/4" or 5/16" insert bit holder. Comprises two reversible insert bits, one 1/4" hexagon, 5mm plain slot and No.1 PZ TYPE tips; the other 5/16" hexagon with 7mm plain slot and No.2 PZ TYPE tips, both of which fit into the insert bit holder. When bits are not used the holder becomes a 5/16"AF or 1/4" AF nut driver. Handle manufactured from high impact resistant plastic. Multiples of 12 sets only, Supplied in countertop display.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | 1/4' hexagon; 5mm plain slot; no.1 pz type; 5/16' hexagon; 7mm plain slot; no.2 pz type |
| Blade length | 114 mm |
| Length | 114 mm |
Show UNSPSC/ECL@SS
£ 71.52 excl. VAT
/ 12 pieces
£ 85.82 incl. VAT
- Delivery usually within ( 7 ) days