References
Gedore:2163 TX T25
Rubix:4536585
Manufacturer :6686130
EAN:4010886803448

Product details : GEDORE 2163 BTX T25 25 SCREWDRIVERS
3C-Screwdriver TX T25 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel
Technical specifications
Attributes
| Logistic Weight | 82 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t25 |
| Blade length | 100 mm |
| Length | 200 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 6.62 excl. VAT
/ Each
£ 7.94 incl. VAT
- Delivery usually within ( 8 ) days
