References
Bahco:611-5.5-100
Rubix:264A0724
EAN:7314150124367

Documents
Product details : BAHCO 611-5.5-100 SCREWDRIVER FLAT 5.5X100
Strengths
For slotted head screws
Dual-component handle for quick and friendly work
Markings on the handle for quick identification of the tip
Nickel plated blade to prevent oxidation
Integrated hanging hole
ISO 2380 / DIN 5264
Comfortable dual-component handle giving effective torque transmission
Easy identification from the markings on the handle
Dual-component handle for quick and friendly work
Markings on the handle for quick identification of the tip
Nickel plated blade to prevent oxidation
Integrated hanging hole
ISO 2380 / DIN 5264
Comfortable dual-component handle giving effective torque transmission
Easy identification from the markings on the handle
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Imprint | flat |
| Imprint size | 1x5,5x100 mm |
| Blade length | 100 mm |
| Length | 197 mm |
| Finishing | nickel |
Show UNSPSC/ECL@SS
£ 4.30 excl. VAT
/ Each
£ 5.16 incl. VAT
- Delivery usually within ( 14 ) days
