WERA 018264 932A CHISELDRIVER 1.0/5.5/100 K'FORM+


Slotted Heavy Duty Chiseldrivers

References
wera:018264 1.0X5.5X100
rubix:2517750
ean:4013288018021
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size1x5,5 mm
Blade length100 mm
See all Specifications

Product details : WERA 018264 932A CHISELDRIVER 1.0/5.5/100 K'FORM+


A combination of special impact insert in contact with specially hardened "bit material" blades allows regular use as a chisel, whilst maintaining full functionality as a screwdriver. Vibration free & seriously long lasting. The original & best.

Strengths

Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Multi-component kraftform handle for fast ergonomic screwdriving
The wera black point tip offers an exact fit optimum corrosion protection

Technical specifications


Attributes
ImprintFlat
Imprint size1x5,5 mm
Blade length100 mm
Length205 mm
FinishingChromed
Weight120 g
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
  • In stock: Next day delivery