References
Stahlwille:08140050
Rubix:4527379
EAN:4018754011384



Product details : STAHLWILLE T50 x 5/16 TORX BIT
Strengths
•for TORX® screws
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x9x36 mm |
|---|---|
| Logistic Weight | 14 g |
| Imprint | torx profile |
| Imprint size | t50 |
| Blade length | 8 mm |
| Length | 35 mm |
Show UNSPSC/ECL@SS
£ 6.85 excl. VAT
/ Each
£ 8.22 incl. VAT
- Usually arrives within 14 working days
