WERA 029410 395 NUTSPINNER 7/125 K'FORM+
395 Socket screwdriver
See technical informationSee documentsReferences
Wera:05029410001
Rubix:2527246
EAN:4013288004802

Documents
Product details : WERA 029410 395 NUTSPINNER 7/125 K'FORM+
Wera 300 Series Nutspinner for hexagon headed bolts, nuts and screws.
Round blade with matt nickel finish and multi-component handle with anti-roll protection.
Round blade with matt nickel finish and multi-component handle with anti-roll protection.
Applications
Use: hex screw
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 7 mm |
| Blade length | 125 mm |
| Length | 230 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.32 excl. VAT
/ Each
£ 12.38 incl. VAT
- In stock: Next day delivery