STANLEY 0-15-252 FATMAX REVERSIBLE FLUSH CUT SAW 10INCH


Reversible flush cut pull saw

References
stanley:0-15-252
rubix:2002799
ean:3253560152529
brand logo
brand logo
Technical specifications

Product details : STANLEY 0-15-252 FATMAX REVERSIBLE FLUSH CUT SAW 10INCH


With an extra wide blade for precise cutting such as dovetails, small joints and cut-offs, this saw features a strong steel back which prevents bending for strong, true, straight cuts. The spring-loaded pin allows the 13tpi blade to be reversed to cut from a left or right position. With a soft grip handle for comfort and support, the reversible handle provides improved access in close quarters.

Technical specifications


Attributes
Packaged dimensions (D x W x H)50x83x420 mm
Length250 mm
Teeth13 mm
Show UNSPSC/ECL@SS
£ 16.34 excl. VAT
/ Each
£ 19.61 incl. VAT
  • Usually arrives within 14 working days