Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
BAHCO 244-22-U7/8-HP HANDSAW
BAHCO 244-22-U7/8-HP HANDSAW
Handsaws for Plastics/Laminates/Wood/Soft Metals
References
bahco:
244-22-U7/8-HP
rubix:
218207
ean:
7311518012526
Technical specifications
Length
550
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 244-22-U7/8-HP HANDSAW
Saw blade for cutting medium thick materials
Strengths
Comfortable screwed one-component handle can be used for 45° and 90° marking guide|Longer lasting performance with high frequency, induction hardened points|Hardpoint universal teething|For cutting medium-thick material
Technical specifications
Attributes
Logistic Weight
418
g
Length
550
mm
Teeth
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.54
excl. VAT
/
Each
£
24.65
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
BAHCO PC-12-14-PS PULLSAW 12IN 14 POINTS
BAHCO PC-12-TEN TENON SAW PROFCUT
STANLEY 2-17-199 FATMAX BANDSAW 11TPI JETCUT 12 INCH
STANLEY 1-15-441 FATMAX CELLULAR BLOCK SAW
BAHCO 396-JT FOLDABLE PRUNING SAW JAP TOOTH
SPEAR & JACKSON SAW B95 22 INCH X 8PTS
BAHCO PC-12-COM COMPASS SAW PROFCUT
IRWIN XPERT HACKSAW UNIVERSAL 8TPI 22 INCH
BAHCO PC-19-GT9 HANDSAW PROFCUT
STANLEY 0-20-092 3 IN 1 SAW
STANLEY 0-15-252 FATMAX REVERSIBLE FLUSH CUT SAW 10INCH
"STANLEY STHT20369-1 SHARPCUT GEN 2 15"" / 380MM 11TPI HAND SAW"
STANLEY FATMAX JABSAW 0-20-556
BAHCO 244P-22-U7-HP HANDSAW 22IN U7 1.03MM
SPEAR & JACKSON PREDATOR FIRST FIX WOOD SAW