References
Facom:D.3-12
Rubix:80075772
EAN:3148510179728



Documents
Product details : FACOM POWER LEVER D.3-12
D.3 - Force levers
- Length 787 mm. Width 610 mm. Diameter 1/2 mm.
- Length 787 mm. Width 610 mm. Diameter 1/2 mm.
Strengths
•Sturdy blade minimising lever spring effect
Applications
Many uses: suspension, undercarriage, bodywork, etc.
Technical specifications
Attributes
| Logistic Weight | 358 g |
|---|---|
| Packaged dimensions (D x W x H) | 440x32x32 mm |
| Package weight | 378 g |
| Length | 422 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 34.50 excl. VAT
/ Each
£ 41.40 incl. VAT
- In stock: Next day delivery
