References
Facom:D.3-400
Rubix:1238082
EAN:3148510181325

Documents
Product details : FACOM STAY D.3-400
D.3 - Tyre lever
Strengths
•Double tee section for added strength
Technical specifications
Attributes
| Logistic Weight | 411 g |
|---|---|
| Packaged dimensions (D x W x H) | 400x25x8 mm |
| Package weight | 415 g |
| Length | 400 mm |
| Material | steel |
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 21.33 excl. VAT
/ Each
£ 25.60 incl. VAT
- Delivery usually within ( 14 ) days
