References
Facom:D.3-300
Rubix:1238081
EAN:3148510180410

Product details : FACOM STAY D.3-300
D.3 - Tyre lever
Strengths
•Double tee section for added strength
Technical specifications
Attributes
| Logistic Weight | 219 g |
|---|---|
| Packaged dimensions (D x W x H) | 300x22x7 mm |
| Package weight | 235 g |
| Length | 300 mm |
| Material | steel |
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 16.14 excl. VAT
/ Each
£ 19.37 incl. VAT
- Delivery usually within ( 14 ) days
