References
Facom:D.3-7
Rubix:1238095
EAN:3148510179711

Documents
Product details : FACOM (F)POWER LEVER D.3-7
D.3 - Force levers
- Length 787 mm. Width 610 mm. Diameter 1/2 mm.
- Length 787 mm. Width 610 mm. Diameter 1/2 mm.
Strengths
•Sturdy blade minimising lever spring effect
Applications
Many uses: suspension, undercarriage, bodywork, etc.
Technical specifications
Attributes
| Logistic Weight | 282 g |
|---|---|
| Packaged dimensions (D x W x H) | 296x32x32 mm |
| Package weight | 282 g |
| Length | 292 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 27.32 excl. VAT
/ Each
£ 32.78 incl. VAT
- Delivery usually within ( 14 ) days
