References
Facom:D.3-30
Rubix:1238080
EAN:3148510179759

Documents
Product details : FACOM 915MM POWER LEVER D.3-30
D.3 - Force levers
- Length 787 mm. Width 610 mm. Diameter 1/2 mm.
- Length 787 mm. Width 610 mm. Diameter 1/2 mm.
Strengths
•Sturdy blade minimising lever spring effect
Applications
Many uses: suspension, undercarriage, bodywork, etc.
Technical specifications
Attributes
| Logistic Weight | 1844 g |
|---|---|
| Packaged dimensions (D x W x H) | 920x35x35 mm |
| Package weight | 1745 g |
| Length | 915 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 74.53 excl. VAT
/ Each
£ 89.44 incl. VAT
- Delivery usually within ( 14 ) days
