References
Bahco:1470K-AC2
Rubix:401A4443
EAN:7314150226504
Product details : BAHCO 1470K-AC2 PRY BAR/SD BOX 1470K & 1475K
Side compartment to accomodate 23 screwdrivers
The box is secured with the round type key lock already used in our trolleys
Made of steel and coated in a neutral black color
Suitable for both the 1470 and 1475 series
The box is secured with the round type key lock already used in our trolleys
Made of steel and coated in a neutral black color
Suitable for both the 1470 and 1475 series
Strengths
Tool Holders for 23 Pcs Screwdrivers/Pry Bars
Technical specifications
Attributes
| Logistic Weight | 4990 g |
|---|
Show UNSPSC/ECL@SS
£ 133.26 excl. VAT
/ Each
£ 159.91 incl. VAT
- Delivery usually within ( 14 ) days

