Small parts storage foam module
Number of elements | 6 |
---|
Logistic Weight | 61 g |
---|---|
Packaged dimensions (D x W x H) | 590x190x45 mm |
Package weight | 46 g |
Number of elements | 6 |
Material | Foam |
Height | 45 mm |
Width | 410 mm |
Depth | 418 mm |
Usually arrives within 14 working days