References
Bunker:28103
Rubix:390A4467
Manufacturer :28103
Product details : BUNKER 28103 MODULAR POWER TOOL STORAGE AND RACK 680MM
The BUNKER® modular power tool storage cabinet and rack offers an excellent solution for storing power tools and accessories. Designed for wall or pegboard mounting as part of the BUNKER® modular storage system, it can also serve as a standalone storage unit. Made from high-quality steel, the unit is finished with a protective powder coating and is ideal for virtually any space that requires a functional storage solution.
Two quiet gas struts operate the single lift-up door, revealing a spacious interior featuring a half-depth adjustable shelf. It comes complete with an EVA foam top tray mat and two rubber grommets for convenient power cable access.
The cabinet comes with a detachable power tool rack with five hanging slots to ensure your power tools are always within reach. Delivered fully assembled and accompanied by installation instructions, setting up your new power tool storage and rack cabinet is quick and easy. Start planning your BUNKER® storage solution today and explore our online stockists!
Technical specifications
Attributes
| Width | 680 mm |
|---|
Show UNSPSC/ECL@SS
£ 233.33 excl. VAT
/ Each
£ 280.00 incl. VAT
- Delivery usually within ( 7 ) days


