KLINGSPOR 186795 W&D ABRASIVE SHEET 2000 GRADE 230X280MM PK OF 50
PS 11 A Waterproof Sheets with paper backing
See technical informationReferences
Klingspor:186795
Rubix:80077355
EAN:4014855061617

Product details : KLINGSPOR 186795 W&D ABRASIVE SHEET 2000 GRADE 230X280MM PK OF 50
PS 11 A sheets waterproof, 230 x 280 mm grit 2000
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Width | 280 mm |
| Grain | 2000 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 24.30 excl. VAT
/ Each
£ 29.16 incl. VAT
- Usually arrives within 14 working days