KLINGSPOR 6531 PS22F PAPER STRIP 115 X 280 MM GRIT 60 NO HOLE PK100
PS 22 F ACT Abrasive Strips with paper backing
See technical informationReferences
Klingspor:6531
Rubix:417A0666
EAN:4014855025978

Product details : KLINGSPOR 6531 PS22F PAPER STRIP 115 X 280 MM GRIT 60 NO HOLE PK100
PS 22 F strips, 115 x 280 mm grit 60 no hole
Technical specifications
Attributes
| Length | 115 mm |
|---|---|
| Width | 280 mm |
| Grain | 60 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 70.00 excl. VAT
/ Each
£ 84.00 incl. VAT
- Delivery usually within ( 5 ) days