KLINGSPOR 342854 NPA400 NON-WOVEN HAND PAD 152 X 229 MM VERY FINE PK20
NPA 400 Abrasive Hand pad, non-woven web
See technical informationReferences
Klingspor:342854
Rubix:416A3620
EAN:4014855339983

Product details : KLINGSPOR 342854 NPA400 NON-WOVEN HAND PAD 152 X 229 MM VERY FINE PK20
NPA 400 non-woven web sheet, 152 x 229 mm very fine general purpose aluminium oxide
Technical specifications
Attributes
| Length | 152 mm |
|---|---|
| Width | 229 mm |
| Grain | very fine |
| Application | metals |
| Type | non-woven abrasive web (waterproof) |
| Backing material | non-woven web (vliesbogen) |
Show UNSPSC/ECL@SS
£ 34.34 excl. VAT
/ Each
£ 41.21 incl. VAT
- Usually arrives within 14 working days