KLINGSPOR 665096 PS19EK SELF-FASTENING PAPER DISC 225MM P24 18H PK5
PS 19 EK Retail pack Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:665096
Rubix:416A4171

Product details : KLINGSPOR 665096 PS19EK SELF-FASTENING PAPER DISC 225MM P24 18H PK5
PS 19 EK disc self-fastening, 225 mm grit 24 hole pattern GLS55, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 225 mm |
|---|---|
| Grain | 24 |
| Application | construction materials |
| Reaming diameter | 12 mm |
| Type of abrasive | silicon carbide |
| Backing material | e-paper |
| Series | ps 19 ek |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
- Usually arrives within 14 working days